Gardner Bender Hand Nailer, Stapler & Tacker

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC44122107
Body MaterialPlastic
Compatible StaplesMPS
Drive StyleStraight
For Fastener StyleInsulated Flat Crown Staples
For Staple Leg Length1/4
For Staple Width (inch)5/16; 3/8; 1/2
For Wire Gauge (AWG)10; 12; 14; 16; 18; 24
For Wire Outside Diameter (inch)1/2
Overall Length (inch)4 1/2
Staple Capacity84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wire guide in these staple guns directs the staple legs around the wire or cable to secure it without damaging it. Their top handle squeezes down toward the body to drive in the staples. Wire and cable staple guns are typically used with insulated staples.
Feature
Wire and Cable Staple Gun For Fastener Style Insulated Flat Crown Staples Stapler Type Wire Cable Stapler For Staple Leg Length 1/4 in Body Material Plastic For Staple Width 5/16 in 3/8 in 1/2 in Staple Capacity 84 Drive Style Straight Forward Action Stapling Position Yes Overall Width 1 1/2 in Overall Length 4 1/2 in Overall Height 7 3/4 in For Wire Outside Diameter 1/2 in For Wire Gauge 10 AWG 12 AWG 14 AWG 16 AWG 18 AWG 24 AWG Body Color Red Compatible Staples MPS

Ulasan Produk

Tidak ada ulasan