BOSTITCH Hand Nailer, Stapler & Tacker

Sebelum PPN:
Rp1.399.900 - Rp2.399.900
Spesifikasi
Compatible StaplesBostitch STCR5019
For Fastener StyleRaised Crown Staples

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hammer tackers strike their head against surfaces to set staples into place. Also known as slap staplers, they perform tasks that require speed of installation rather than accurate staple placement. They secure roofing materials, housewrap, carpeting, tarps, thin plywood, and more. Hammer tackers hold strips of heavy-duty staples in a range of sizes.
Feature
Hammer Tacker Stapler Type Standard Drive Style Straight For Fastener Style Raised Crown Staples For Staple Leg Length 1/4 in 3/8 in For Staple Width 1/2 in Staple Capacity 84 Overall Length 12 in Overall Height 1 1/2 in Overall Width 2 3/5 in Body Material Steel Body Color Orange Compatible Staples Bostitch STCR5019 Features Die Cast Frame Hardened Steel Components Quick Load Magazine Tool Free Jam Clearing For Wire Gauge 0.019 in 0.05 in Magazine Material Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait