HALDER SUPERCRAFT Hammer Replacement Handle & Wedge (Gagang Martil / Palu)

Sebelum PPN:
Rp909.900
Spesifikasi
UNSPSC27112011
Compatible with BrandSupercraft
For Eye Opening Length (inch)1 3/4
For Eye Opening Width (inch)1 3/4
For Eye ShapeOval
For Maximum Head Weight (lbs)10
For use withSledge Hammers; Soft Face Mallets
Handle MaterialWood
Overall Length (inch)31 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hammer handles replace broken or loose handles and allow switching to different handle materials or lengths to suit an application. These handles fit hammer heads of a specific brand, eye shape, and eye size.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Replacement Hammer Handle Handle Material Wood Overall Length 31 1/2 in For Eye Shape Oval For Eye Opening Width 1 3/4 in For Eye Opening Length 1 3/4 in Compatible with Brand Supercraft Handle Attachment Wedge For Maximum Head Weight 10 lb For Minimum Head Weight 10 lb Compatible with Manufacturer Model Number 3366.080 Compatible with Series 3366 For Use With Sledge Hammers Soft Face Mallets Grip Style Plain Includes Cotter Pin and Wedge Includes Wedges Yes

Ulasan Produk

Tidak ada ulasan