VAUGHAN Hammer Replacement Handle & Wedge (Gagang Martil / Palu)

Sebelum PPN:
Rp489.900 - Rp559.900
Spesifikasi
Compatible with BrandVaughan
For Eye ShapeFlat Oval
Handle MaterialWood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hammer handles replace broken or loose handles and allow switching to different handle materials or lengths to suit an application. These handles fit hammer heads of a specific brand, eye shape, and eye size.
Feature
Replacement Handle Handle Material Wood Overall Length 36 in For Eye Shape Flat Oval For Eye Opening Width 1 1/2 in For Eye Opening Length 1 1/4 in Compatible with Brand Vaughan Handle Attachment Steel/Wood Wedge For Maximum Head Weight 24 lb For Minimum Head Weight 20 lb For Use With Heavy Sledge Hammers Grip Style Plain Includes (1) Wood Wedge (2) Steel Wedges and Instructions Includes Wedges Yes

Ulasan Produk

Tidak ada ulasan