COUNCIL TOOL Hammer Replacement Handle & Wedge (Gagang Martil / Palu)

Sebelum PPN:
Rp529.900
Spesifikasi
UNSPSC27112011
Compatible with BrandCouncil Tool
For Eye Opening Length (inch)1 3/8
For Eye Opening Width (inch)1
For Eye ShapeFlat Oval
For Maximum Head Weight (lbs)20
For use withSledge Hammers
Handle MaterialWood
Overall Length (inch)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hammer handles replace broken or loose handles and allow switching to different handle materials or lengths to suit an application. These handles fit hammer heads of a specific brand, eye shape, and eye size.
Feature
Replacement Handle Handle Material Wood Overall Length 36 in For Eye Shape Flat Oval For Eye Opening Width 1 in For Eye Opening Length 1 3/8 in Compatible with Brand Council Tool Handle Attachment Wedge For Maximum Head Weight 20 lb For Minimum Head Weight 6 lb Compatible with Grainger Part Number 11Z394 11Z402 8DR55 8DWL5 9MJ48 Compatible with Manufacturer Model Number PR1000 PR1200 PR1600 PR600 PR60M PR800 PR80M For Use With Sledge Hammers Grip Style Plain

Ulasan Produk

Tidak ada ulasan