SEYMOUR MIDWEST LINK Hammer Replacement Handle & Wedge (Gagang Martil / Palu)

Sebelum PPN:
Rp589.900 - Rp1.199.900
Spesifikasi
UNSPSC31160000
Compatible with BrandSeymour; Structron
For Eye ShapeOval

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hammer handles replace broken or loose handles and allow switching to different handle materials or lengths to suit an application. These handles fit hammer heads of a specific brand, eye shape, and eye size.
Feature
Claw Hammer Handle 16 oz Handle Material Wood Overall Length 14 in For Eye Shape Rectangle For Eye Opening Width 9/16 in For Eye Opening Length 1 1/16 in Compatible with Brand Seymour Structron Handle Attachment Steel/Wood Wedge For Maximum Head Weight 16 oz For Minimum Head Weight 16 oz For Use With Claw Hammers Grip Style Plain Includes (1) Steel Wedge (1) Wood Wedge Includes Wedges Yes

Ulasan Produk

Tidak ada ulasan