SIMONDS Half-Round File

Sebelum PPN:
Rp459.900 - Rp569.900
Spesifikasi
UNSPSC27111902
Edge Cut StyleSafe
Face Cut StyleDouble-Cut
File Body FinishNatural
Number of Cut Edges2
Profile ShapeHalf Round

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-cut teeth on both faces of these half-round files make aggressive cuts. Each face has two crisscrossing sets of diagonal rows of teeth that slant in opposite directions to remove material more quickly and leave a rougher finish than single-cut teeth.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Machinists File Material Applications Aluminum Brass Bronze Steel Tin File Coarseness Smooth Cut File Style American Pattern File File Type Machinists File Profile Shape Half Round Face Cut Style Double-Cut Edge Cut Style Safe File Length without Tang 4 in Thickness 1/8 in File Width 7/16 in Number of Cut Edges 2 Rigidity Rigid Teeth per Inch 46 62 70 72 File Body Finish Natural Container Type Box

Ulasan Produk

Tidak ada ulasan