BRIDGEPORT FITTINGS Grounding Strip, Busbar & Kit

Sebelum PPN:
Rp559.900 - Rp599.900
Spesifikasi
UNSPSC31160000
For use withEnclosures
MaterialBrass
StandardsNEMA Standard: FB-1; UL-467; UNSPSC: 39121613

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grounding lug kits include a grounding lug and mounting hardware to ground components to an enclosure. Each component is matched to save costs and labor. The grounding lug provides a means of attaching a grounding conductor to the enclosure. Once installed, these kits help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Enclosure Grounding and Bonding Connector Material Brass For Maximum Ground Conductor Wire Size 2 AWG For Minimum Ground Conductor Wire Size 4 AWG For Use With Enclosures Grounding Wires Connected To Enclosures Standards NEMA Standard FB-1 UL-467 UNSPSC 39121613 Type - Grounding Connector Mechanical

Ulasan Produk

Tidak ada ulasan