BURNDY Grounding Strip, Busbar & Kit

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC39121408
For use withGrounding & Bonding
Grounding Bar Holes and Size (AWG)For 14 to 6 AWG Wire; For 8 to 2 AWG Wire
Grounding Bar Length (inch)2 15/16
Grounding Bar Thickness (inch)1 5/8
Grounding Bar Width (inch)2
MaterialCopper
StandardsUL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grounding strip kits include components required for creating a dedicated ground system for an enclosure or panel. They may include busbars, jumper wires, or hardware. Each component is matched to save costs and labor. Once installed, these kits help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Grounding Strip Kit Material Copper For Use With Grounding Bonding Grounding Bar Holes and Size For 8 to 2 AWG Wire For 14 to 6 AWG Wire Grounding Bar Length 2 15/16 in Grounding Bar Thickness 1 5/8 in Grounding Bar Width 2 in Ground Wire Included No Includes Busbar with Set Screws Flat Washer Intersystem Bonding Label Plastic Disk Servit Post Standards UL Listed

Ulasan Produk

Tidak ada ulasan