BURNDY Grounding Braid

Sebelum PPN:
Rp3.399.900
Spesifikasi
UNSPSC39121409
Approximate Amperage Rating (A)190 Indoor; 225 Outdoor
End ConnectorsFerrules Both Ends
Grounding Braid Width (inch)1
Hole Center to Center (inch)1.75
Hole Center to End (inch)0.62
Hole Diameter (inch)0.56
MaterialCopper Ferrules; Tinned Copper Braid
Number of Holes2
Overall Length (inch)12
StandardsCSA; UL Listed; UL467
Tongue Length (inch)3
Tongue StyleNEMA
Tongue Thickness (inch)0.13
Tongue Width (inch)15/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These grounding braids do not include clamps, so they're ideal for installations that need to provide a ground between objects that move or might be subject to vibration. They're flexible and provide vibration resistance, so they're often installed in tight spaces exposed to vibration. Grounding braids ensure positive ground throughout an electrical panel or from machine and equipment components.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Item Grounding Braid with Ferrule 190 A Indoor 225 A Outdoor End Connectors Ferrules Both Ends Hole Diameter 0.56 in Material Copper Ferrules Tinned Copper Braid Overall Length 12 in Grounding Braid Width 1 in Hole Center to Center 1.75 in Hole Center to End 0.62 in Number of Holes 2 Standards CSA UL Listed UL467 Tongue Length 3 in Tongue Style NEMA Tongue Thickness 0.13 in Tongue Width 15/16 in

Ulasan Produk

Tidak ada ulasan