SUPERIOR TILE CUTTER INC. AND TOOLS Grease Pencil

Sebelum PPN:
Rp229.900
Spesifikasi
UNSPSC44121708
Casing MaterialWood Holder
ColorBlack/Red/Yellow
Compatible SurfacesGrout; Tile
Dry Time (minute)1
Marking Tool Base MaterialWax
Marking Tool Tip Size GroupMedium
Overall Length (inch)6 1/2
Pigment PermanenceRemovable
Refillable TypeNot Refillable
StandardsASTM D-4236; OSHA
Tip ShapeBullet
Tip SizeFine
Tip Width (inch)1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Tile Marker Actuation Type Not Applicable Casing Material Wood Holder Dry Time 1 min Glow-in-the-Dark No Grade Scanner Compatibility Not Applicable Hardness Not Applicable Indoor/Outdoor Usage Indoor/Outdoor Marker Size Group Fine Marking Tip Shape Bullet Maximum Application Temperature Not Applicable Minimum Application Temperature Not Applicable Overall Length 6 1/2 in Pigment Color Black/Red/Yellow Pigment Material Wax Pigment Maximum Surface Temperature Not Applicable

Ulasan Produk

Tidak ada ulasan