BUSSMANN Terminal Block Glass & Ceramic Fuse Type (Terminal Panel Listrik)

Sebelum PPN:
Rp509.900 - Rp1.699.900
Spesifikasi
UNSPSC39121411
Amp Range (A)0 to 30
Body MaterialThermoplastic
Connector TypeScrew
Fits Fuse TypeGlass and Ceramic
For Fuse Size L x Diameter (inch)1 1/4x1/4
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Fuse UL ClassNot Class Rated
Height (inch)0.56
Length (inch)2.19
Mounting StyleBolt-Down
Visual IndicationNonindicating
Voltage Rating (V)300 (AC/DC)
Wire Range (AWG)22 to 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass and ceramic fuse blocks accept 1/4" x 1-1/4" glass or ceramic fuses for overcurrent protection in electronics equipment, appliances, and lighting circuits. They're used with glass fuses for protecting low-current circuits or ceramic fuses for protecting high-current circuits. These blocks have an open top for access to fuses, clips for securing fuses within the block, and terminals for connecting to the circuit. Their one-piece clip-and-terminal design is compact to save installation space. They bolt into place for a secure hold.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Fuse Block Fits Fuse Type Glass and Ceramic Fuse UL Class Not Class Rated 0 to 30 A Number of Poles 2 300V AC/DC For Fuse Size 1 1/4 in L x 1/4 in dia Compatible Fuse Series 311 312 313 314 315 322 326 3AG ABC ACG GAB GBB GDL GDV GGC GSA MDA MDL MDQ MDV MDX MMB Series S-8000 Nonindicating Nonrejection Fuse Block Design Open Wire Range 22 to 10 AWG Mounting Style Bolt-Down Body Material Thermoplastic Connector Type Screw Height 0.56 in Width 1.13 in

Ulasan Produk

Tidak ada ulasan