CRESCENT General Purpose Tongue & Groove Plier & Set

Sebelum PPN:
Rp959.900
Spesifikasi
UNSPSC27112113
FinishPolished
Includes Jaw PadsYes
InsulatedNo
Jaw Length (inch)1 5/8
Maximum Jaw Opening (inch)2 1/2
Non-SparkingNo
Number of Jaw Positions3
Overall Length (inch)10
Plier MaterialSteel
Plier TypeTongue & Groove Pliers
Steel TypeAlloy Steel
Tether ReadyNo
Tool FunctionWire Cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Slip Joint Plier Plier Type Tongue Groove Pliers Overall Length 10 in Maximum Jaw Opening 2 1/2 in Number of Jaw Positions 3 Jaw Length 1 5/8 in Non-Sparking No Insulated No Tether Ready No Additional Tool Functions Wire Cutter Features Fits A-N Electrical Connectors Three Adjustment Positions Finish Polished Handle Color Silver Includes Jaw Pads Yes Plier Material Steel

Ulasan Produk

Tidak ada ulasan