CHANNELLOCK Long Nose Pliers General Purpose (Tang Jepit Lancip)

Sebelum PPN:
Rp769.900 - Rp919.900
Spesifikasi
Overall Length (inch)7 7/8
Plier MaterialSteel
Plier TypeNeedle Nose Pliers
Steel TypeHigh Carbon Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long, extra-slim jaws of needle-nose pliers reach into narrow spaces so their pointed tip can provide a precise grip on wire and other thin materials. Their jaws are flat on the inside for gripping and rounded on the outside for looping and bending. They are commonly used in electronics, crafts, and other detailed work.
Feature
Needle Nose Plier Plier Type Needle Nose Pliers Nose Shape Needle Jaw Bend 0 Degrees ESD-Safe No Overall Length 7 7/8 in Maximum Jaw Opening 1 3/8 in Jaw Length 1 1/4 in Tip Width 7/64 in Additional Tool Functions Pulling Points Insulated No Non-Sparking No Voltage Rating Not Rated Application Long Reach Applications Cutting Capacities Not Specified Features Crosshatch Teeth to Provide Maximum Grip Designed for Long Reach Applications and Hard to Reach Spaces Handle Color Blue

Ulasan Produk

Tidak ada ulasan