Ideal Long Nose Pliers General Purpose (Tang Jepit Lancip)

Sebelum PPN:
Rp1.099.900 - Rp3.099.900
Spesifikasi
UNSPSC27112134
Additional Tool FunctionsCutter
ESD SafeNo
Includes Wire CutterYes
Jaw Bend0°
Jaw Opening TypeManual
Jaw TextureSerrated
Joint TypeSolid
Non-SparkingNo
Nose ShapeNeedle
Plier MaterialSteel
Plier TypeNeedle Nose Pliers
Steel TypeHigh Carbon Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long, extra-slim jaws of needle-nose pliers reach into narrow spaces so their pointed tip can provide a precise grip on wire and other thin materials. Their jaws are flat on the inside for gripping and rounded on the outside for looping and bending. They are commonly used in electronics, crafts, and other detailed work.
Feature
Long Nose Plier Plier Type Needle Nose Pliers Nose Shape Needle Jaw Bend 0 Degrees ESD-Safe No Overall Length 6 in Maximum Jaw Opening 1 1/4 in Jaw Length 2 in Tip Width 5/32 in Additional Tool Functions Cutter Insulated No Non-Sparking No Voltage Rating Not Rated Application Wire Cutting Cutting Capacities 8 AWG Copper Wire Features Knife-To-Anvil Blades Provide Excellent Cutting Performance Narrow Profile Head Designed for Working in Tight Areas For Wire/Cable Type Hard Wire

Ulasan Produk

Tidak ada ulasan