ITL Long Nose Pliers General Purpose (Tang Jepit Lancip)

Sebelum PPN:
Rp1.499.900 - Rp1.899.900
Spesifikasi
UNSPSC27112106
Additional Tool FunctionsCutter
ApplicationWire Cutting
Cutting Capacities (inch)1/4 (Wire)
ESD SafeNo
Grip StyleStandard Cushion
Handle ColorOrange
Handle StyleCushion Grip
Includes Wire CutterYes
Includes Wire StripperYes
InsulatedYes
Jaw Bend0°
Jaw Opening TypeManual
Jaw TextureSerrated
Jaw Width (inch)1/4
Joint TypeSolid
Non-SparkingNo
Nose ShapeNeedle
Plier MaterialSteel
Plier TypeNeedle Nose Pliers
StandardsASTM F1505; IEC 60900:2012
Tether ReadyNo
Tip Width (inch)7/64
Voltage Rating (V)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Needle Nose Plier Plier Type Needle Nose Pliers Nose Shape Needle Jaw Bend 0 Degrees ESD-Safe No Overall Length 8 in Maximum Jaw Opening 2 1/2 in Jaw Length 3 in Tip Width 7/64 in Additional Tool Functions Cutter Insulated Yes Non-Sparking No Voltage Rating 1 000 V Application Wire Cutting Cutter Length 3 in Cutting Capacities 1/4 in Wire Features Electrical Protection Grip Style Standard Cushion Handle Color Orange Handle Style Cushion Grip

Ulasan Produk

Tidak ada ulasan