EREM Long Nose Pliers General Purpose (Tang Jepit Lancip)

Sebelum PPN:
Rp2.299.900 - Rp2.699.900
Spesifikasi
UNSPSC27112113
ESD SafeYes
InsulatedNo
Jaw Bend0°
Jaw Length (inch)1 3/8
Non-SparkingNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rounded jaws of these pliers provide a smooth arc to wrap wire and form consistent bends and loops. They taper to a point for making larger loops closer to the joint and smaller loops closer to the tip.
Feature
Needle Nose Plier Plier Type Round Nose Pliers Jaw Length 1 3/8 in Jaw Width 3/8 in Overall Length 5 3/4 in Maximum Jaw Opening 1 9/32 in Grip Style Deluxe Cushion Tether Ready No Non-Sparking No Insulated No ESD-Safe Yes Voltage Rating Not Rated Application Bending Wire Loops Features Non-Reflecting Surface Handle Color Multicolored Handle Style Ergonomic Includes Wire Cutter No Includes Wire Stripper No Jaw Bend 0 Degrees Jaw Opening Type Spring Return Jaw Texture Smooth

Ulasan Produk

Tidak ada ulasan