WIHA Long Nose Pliers General Purpose (Tang Jepit Lancip)

Sebelum PPN:
Rp1.399.900 - Rp1.599.900
Spesifikasi
ESD SafeYes
FinishPolished
Grip MaterialBi-Material
Handle ColorMulticolored
Handle StyleErgonomic
Includes Wire CutterNo
Includes Wire StripperNo
InsulatedNo
Jaw Bend0°
Jaw Opening TypeSpring Return
Jaw TextureSerrated
Jaw Thickness (inch)1/4
Joint TypeSolid
Non-SparkingNo
Plier MaterialSteel
Plier TypeNeedle Nose Pliers
StandardsESD Standard IEC 61340-5-1
Steel TypeTool Steel
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Needle Nose Plier Plier Type Needle Nose Pliers Nose Shape Chain Jaw Bend 0 Degrees ESD-Safe Yes Overall Length 4 3/4 in Maximum Jaw Opening 1/2 in Jaw Length 1 in Tip Width 1/4 in Jaw Thickness 1/4 in Insulated No Non-Sparking No Voltage Rating Not Rated Cutting Capacities Not Specified Features Leaf Spring Finish Polished Grip Material Bi-Material Handle Color Multicolored Handle Style Ergonomic

Ulasan Produk

Tidak ada ulasan