AW SPERRY INSTRUMENTS Long Nose Pliers General Purpose (Tang Jepit Lancip)
#Grup produk P109774284
Spesifikasi
| UNSPSC | 27112106 |
|---|---|
| Additional Tool Functions | Conduit GripperCrimperCutterStripper |
| Application | Electrician Needs |
| Cutting Capacity (AWG) | 10 |
| ESD Safe | No |
| Handle Color | Multicolored |
| Handle Style | Ergonomic |
| Includes Voltage Detection Module | Yes |
| Includes Wire Cutter | Yes |
| Includes Wire Stripper | Yes |
| Insulated | No |
| Jaw Bend | 0° |
| Jaw Length (inch) | 2 1/2 |
| Jaw Opening Type | Manual |
| Jaw Texture | Serrated |
| Jaw Width (inch) | 7/8 |
| Max. Wire Cutting Diameter (ga) | 10 |
| Max. Wire Cutting Gauge (AWG) | 10 |
| Maximum Jaw Opening (inch) | 2 1/4 |
| Non-Sparking | No |
| Nose Shape | Needle |
| Overall Length (inch) | 8 |
| Plier Material | Steel |
| Steel Type | Steel |
| Stripping Capacities | 12-14 (Solid); 18 (Stranded) |
| Tether Ready | No |
| Tip Width (inch) | 3/16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Voltage-sensing long-nose pliers detect voltage hazards to help prevent electrical shocks when working near electrical components. Their built-in sensor tests for AC voltage without contacting live wire. It emits a beep and triggers a warning light if voltage is detected.
Feature
Voltage Sensing Plier Nose Shape Needle Jaw Bend 0 Degrees ESD-Safe No Overall Length 8 in Maximum Jaw Opening 2 1/4 in Jaw Length 2 1/2 in Tip Width 3/16 in Additional Tool Functions Conduit Gripper Crimper Cutter Stripper Insulated No Non-Sparking No Application Electrician Needs Cutting Capacities 10 AWG Features Ergonomic Handle Handle Color Multicolored Handle Style Ergonomic Includes Volt Detection Module Wire Cutter Wire StripperProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7wP109774284-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
