AVEN Long Nose Pliers General Purpose (Tang Jepit Lancip)

Sebelum PPN:
Rp649.900 - Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Needle Nose Plier Plier Type Needle Nose Pliers Nose Shape Needle Jaw Bend 0 Degrees ESD-Safe No Overall Length 6 in Maximum Jaw Opening 1 in Jaw Length 1 1/2 in Tip Width 1/16 in Additional Tool Functions Cutter Jaw Thickness 5 in Insulated No Non-Sparking No Voltage Rating Not Rated Application Wire Cutting Cutter Length 1 1/2 in Cutting Capacities Not Specified Features Can be Autoclaved to Temperatures up to 250 Degrees F Finish Polished Grip Style Plain

Ulasan Produk

Tidak ada ulasan