KNIPEX Lineman's Pliers General Purpose (Tang Jepit)

Sebelum PPN:
Rp999.900 - Rp3.299.900
Spesifikasi
ESD SafeNo
Handle StyleErgonomic
Includes Voltage Detection ModuleNo
InsulatedNo
Jaw Opening TypeManual
Non-SparkingNo
Plier MaterialSteel
Plier TypeLineman's Pliers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multipurpose lineman's pliers have a gripping zone, cutting zone, and additional features such as a wire crimper or fish tape puller.
Feature
Linemans Plier Insulated No Includes Voltage Detection Module No Tether Ready Yes Plier Type Lineman s Pliers Overall Length 9 1/2 in Jaw Shape Flat Jaw Length 1 1/2 in Jaw Width 1 7/8 in Jaw Thickness 1 1/4 in Handle Style Ergonomic Additional Tool Functions Conduit Reaming Nose Wire Cutter Non-Sparking No ESD-Safe No High Leverage Yes Cutting Capacities 1/8 in (Hard Wire) 3/16 in (Medium-Hard Wire)

Ulasan Produk

Tidak ada ulasan