KLEIN TOOLS Diagonal Cutting Pliers General Purpose (Tang Potong)

Sebelum PPN:
Rp429.900 - Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-cut pliers leave a pointed, pinched edge on materials. They make rougher cuts but typically stay sharper to make more cuts than flush- and semiflush-cut pliers.
Feature
High Leverage Diagonal Cutting Plier Plier Type Diagonal Cutting Pliers Cut Profile Standard Cutter Type Diagonal Cutting Pliers ESD-Safe No Insulated No Non-Sparking No Head Offset Angle 0 Degrees Nose Shape Oval Overall Length 7 1/8 in Maximum Jaw Opening 1 in Jaw Length 7/8 in Jaw Width 1 1/4 in Jaw Opening Type Manual Grip Style Standard Cushion Tether Ready No Additional Tool Functions Wire Cutter Blade Material Steel Cutter Length 7/8 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait