KNIPEX Diagonal Cutting Pliers General Purpose (Tang Potong)

Sebelum PPN:
Rp1.099.900 - Rp3.799.900
Spesifikasi
FinishPolished
Includes Voltage Detection ModuleNo
InsulatedNo
Non-SparkingNo
Plier MaterialSteel
Surface Hardness (HRC)64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-cut pliers leave a pointed, pinched edge on materials. They make rougher cuts but typically stay sharper to make more cuts than flush- and semiflush-cut pliers.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
High Leverage Diagonal Cutting Plier Plier Type Diagonal Cutting Pliers Cut Profile Standard Cutter Type Diagonal Cutting Pliers ESD-Safe No Insulated No Non-Sparking No Head Offset Angle 0 Degrees Nose Shape Oval Overall Length 6 1/4 in Maximum Jaw Opening 1/8 in For Maximum Diameter Hard Steel 3/32 in Jaw Length 3/4 in Jaw Width 3/4 in Jaw Opening Type Manual Grip Style Standard Cushion Maximum Wire Cutting Diameter 0.078 in Voltage Rating Not Rated Tether Ready No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait