EXCELTA Diagonal Cutting Pliers General Purpose (Tang Potong)

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC27111511
Additional Tool FunctionsWire Cutter
Cut ProfileFlush
Cutter Length (inch)3/8
ESD SafeNo
For Wire/Cable TypeSoft Wire
Grip MaterialPlastic
Handle ColorTeal
Handle StylePlastic Foam
InsulatedNo
Jaw Length (inch)3/8
Jaw Opening TypeSpring Return
Jaw Width (inch)3/8
Max. Wire Cutting Gauge (AWG)20
Non-SparkingNo
Overall Length (inch)4 1/2
Plier MaterialSteel
Plier TypeDiagonal Cutting Pliers
StandardsESD Safety Standards
Steel TypeCarbon Steel
Surface Hardness (HRC)65
Surface Resistivity (ohm/sq)1010
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Diagonal Cutting Plier Plier Type Diagonal Cutting Pliers Cut Profile Flush ESD-Safe No Insulated No Non-Sparking No Head Offset Angle 0 Degrees Overall Length 4 1/2 in Jaw Length 3/8 in Jaw Width 3/8 in Jaw Opening Type Spring Return Maximum Wire Cutting Gauge 20 AWG Voltage Rating Not Rated Tether Ready No Additional Tool Functions Wire Cutter Cutter Length 3/8 in Features Dual Leaf Springs For Wire/Cable Type Soft Wire Grip Material Plastic

Ulasan Produk

Tidak ada ulasan