SK PROFESSIONAL TOOLS Diagonal Cutting Pliers General Purpose (Tang Potong)

Sebelum PPN:
Rp679.900 - Rp979.900
Spesifikasi
UNSPSC27112114
Additional Tool FunctionsWire Cutter
Cut ProfileFlush
ESD SafeNo
Grip MaterialVinyl
Handle ColorGreen
Head Offset Angle0°
InsulatedNo
Jaw Opening TypeManual
Material ApplicationsCopper
Non-SparkingNo
Plier MaterialSteel
Plier TypeDiagonal Cutting Pliers
Steel TypeHigh Carbon Alloy Steel
Tether ReadyYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Diagonal Cutting Plier Plier Type Diagonal Cutting Pliers Cut Profile Flush ESD-Safe No Insulated No Non-Sparking No Head Offset Angle 0 Degrees Overall Length 5 1/4 in Maximum Jaw Opening 3/4 in Jaw Length 7/8 in Jaw Width 1/8 in Jaw Opening Type Manual Voltage Rating Not Rated Tether Ready Yes Additional Tool Functions Wire Cutter Cutter Length 7/8 in Features Corrosion Resistant Grip Material Vinyl

Ulasan Produk

Tidak ada ulasan