WHITE-RODGERS General Purpose & Power Relay

Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC39121515
Coil Voltage (VAC)240
Contact FormSPDT
Contact Rating (AC) (A)12.5 @125/250V
Current Rating (mA)12.5
Electrical Connection TypeTab
Electrical Operating Durability100000
Mechanical Operating Durability1000000
Number of Pins/Terminals5
Relay Mounting StyleSurface
SealingEnclosed
Status indicatorNo Indicator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays have mounting features that secure with screws on surfaces like walls, control panels, and enclosures. They help protect relays from moving due to vibrations and impacts, making them ideal for applications around running motors.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Magnetic Relay Coil Voltage 240V AC Contact Form SPDT Current Rating 12.5 mA Electrical Connection Quick-Connect Number of Pins 5 Sealing Enclosed Status Indicator No Indicator Contact Rating (AC) 12.5 A @ 125/250V Mounting Style Universal Body Depth 1.88 in Body Height 2.25 in Body Width 2.13 in Coil Resistance 7 000 ohm Electrical Operating Durability 100 000 Features Totally Enclosed Design Quiet For Use With Resistive Loads Single or Two Speed Fan Motors Solenoids

Ulasan Produk

Tidak ada ulasan