FLEXCART General Maintenance Tool Set
#Grup produk P109767725
Spesifikasi
| UNSPSC | 27113201 |
|---|---|
| Cutting Tools Included | (1) Hand Saw; (1) Knife; (1) Scissors; (1) Sheet Metal Snips; (2) Blades |
| Drivers, Keys, and Bits Included | (1) Bit Holder(13) Screwdriver Bits(18) Hex Keys(2) Multi-Bit Screwdriver(3) Philips Screwdrivers(3) Slotted Screwdrivers(4) Nut Drivers(5) Nut Driver Bits |
| Electrical and Telecom Tools Included | (1) Voltage Sensor; (1) Wire Stripper |
| Inspection and Retrieving Tools Included | (1) Inspection Mirror; (1) Tweezers; (2) Magnetic Pick-Up Tools |
| Measurement Type | Metric/SAE |
| Measuring and Testing Tools Included | (1) Level; (1) Tape Measure |
| Miscellaneous Tools Included | (1) Caulk Gun; (1) Clamp Meter; (1) Extension Cord; (1) Flashlight; (1) Infrared Therometer; (1) Marker; (1) Painter's Tool; (1) Pencil; (1) Saw Handle; (1) Shopvac; (2) Brushes; (7) Shopvac Accessories |
| Number of Cutting Tools | 6 |
| Number of Electrical and Telecom Tools | 2 |
| Number of Inspection and Retrieving Tools | 4 |
| Number of Measuring and Testing Tools | 2 |
| Number of Miscellaneous Tools | 19 |
| Number of Pliers | 7 |
| Number of Putty Knives and Scrapers | 3 |
| Number of Screwdrivers, Keys, and Bits | 45 |
| Number of Sockets, Drive Tools, and Accessories | 22 |
| Number of Striking and Struck Tools | 8 |
| Number of Wrenches | 12 |
| Pliers Included | (1) Diagonal-Cutting Pliers(1) Lineman's Pliers(1) Long-Nose Pliers(2) Locking Pliers(2) Tongue and Groove Pliers |
| Putty Knives and Scrapers Included | (1) Scraper; (2) Putty Knives |
| Socket Drive Size (inch) | 3/8 |
| Sockets, Drive Tools, & Accs. Included | (1) Drive Tool(17) Sockets(4) Accessories |
| Striking and Struck Tools Included | (1) Awl(1) Chisel(1) Hammer(1) Mallet(1) Nail Punch(1) Pry Bar(2) Files |
| Tool Storage Type | None, Tools Only |
| Wrenches Included | (1) Pipe Wrench(2) Adjustable Wrenches(9) Combination Wrenches |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These sets include only the tools, allowing use with an existing storage solution.
Feature
Tool Set Tool Storage Type Tool Bag Measurement Type SAE Drive Size 3/8 in Number of Pieces 62 Pliers Included (1) Tongue and Groove Pliers (1) Lineman s Pliers (1) Locking Pliers (1) Long-Nose Pliers Screwdrivers Keys and Bits Included (1) Bit Holder (1) Phillips Screwdriver (1) Slotted Screwdriver (1) Specialty Screwdriver (2) Multi-Bit Screwdriver (4) Nut Drivers (5) Nut Driver Bits (9) Hex KeysProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
