MCKINNEY Gate Hardware

Sebelum PPN:
Rp609.900 - Rp639.900
Spesifikasi
UNSPSC30172001
Bolt Head Diameter (inch)1 1/2
ColorBlack
FinishUnfinished
For Door Thickness (inch)1-3/4
HardwareIncluded
Height (inch)1
MaterialSteel
Max. Shackle Diameter (inch)1 3/32
Number of Mounting Holes6
Throw Size (inch)1
Width (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Gate Spring Unfinished Finish Color Black Material Steel Bolt Head Dia 1 1/2 in Width 3 in Length 13 in Height 1 in Throw Size 1 in Max Shackle Dia 1 3/32 in For Door Thickness 1 3/4 in Number of Mounting Holes 6 Hardware Included

Ulasan Produk

Tidak ada ulasan