TRIM LOK INC Gasket Cutter

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC23151901
Body MaterialSteel
Gasket Cutter TypeHand-Held
Max. Workpiece Thickness (inch)0.25
Number of Pieces1
System of MeasurementImperial

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handheld gasket cutters make miter cuts to create corners on trim and seals. They are commonly used to finish trim and fit seals around doors and hatches. Their handles squeeze together and strike their angled blade against their anvil base, cutting through the gasket.
Feature
Gasket Cutter Body Material Steel Gasket Cutter Type Hand-Held Maximum Workpiece Thickness 0.25 in Number of Pieces 1 System of Measurement Imperial

Ulasan Produk

Tidak ada ulasan