CORONA Garden Shears & Lopper (Gunting Kebun)

Sebelum PPN:
Rp939.900 - Rp1.499.900
Spesifikasi
UNSPSC27112007
Blade MaterialSteel
Grip MaterialRubber
Handle ColorRed
Includes Cushioned GripYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pruning shears have short handles and blades designed for detailed cutting and shaping of shrubs and plants. Also known as hand pruners, they operate with one hand and reach areas too narrow for loopers and hedge shears.
Feature
Bypass Pruner Blade Length 2 3/4 in Blade Material Steel Cutting Capacity 1 in Features Shock-Absorbing Bumper Grip Material Rubber Grip Type Ergonomic Handle Color Red Handle Material Metal Includes Cushioned Grip Yes Lock Type Thumb Lock Overall Length 8 1/2 in Pruning Shear Type Pruner

Ulasan Produk

Tidak ada ulasan