FISKARS Garden Shears & Lopper (Gunting Kebun)

Sebelum PPN:
Rp1.799.900 - Rp2.199.900
Spesifikasi
UNSPSC27112007
Blade MaterialSteel
Grip MaterialPlastic
Handle MaterialAluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long, straight blades on hedge shears cut through multiple slim branches, twigs, and stems with a single stroke. Long handles provide leverage to increase shearing force at the blades. Hedge shears require two hands to operate.
Feature
Hedge Shears Blade Length 10 in Blade Material Steel Blade Type Precision Ground Features Fully Hardened Blades Include a Low-Friction Coating for Smooth Cutting Modified Gears and Cam Mechanism to Optimize your Cutting Power through the Middle of the Branch Patented Technology to Provide up to 3x More Power on Every Cut Shock-Absorbing Bumpers Help Reduce Jarring Conclusion at the End of Cuts Grip Material Plastic Handle Color Black

Ulasan Produk

Tidak ada ulasan