SANI-LAV Garden Hose Washer

Sebelum PPN:
Rp539.900
Spesifikasi
UNSPSC31161807
ColorBlue
Durometer75
For Hose I.D. (inch)3/4
MaterialViton
Max. Working Pressure @ 70 F (psi)500
Temperature Range (°F)40 to 200
Washer Inside Dia. (inch)5/8
Washer Outside Dia. (inch)15/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Garden hose washers help create a leak-resistant seal between garden hoses and accessories, such as sprayers and nozzles. These rubber parts fit inside the female ends of garden hose fittings. They are often used to replace worn or damaged washers in garden hose assemblies to help prevent leaks.
Feature
Garden Hose Washer Viton Blue Durometer 75 For Hose I.D. 3/4 in Washer Inside Dia 5/8 in Washer Outside Dia 15/16 in 500 psi Temp Range 40 Degrees to 200 Degrees F Package Quantity 12

Ulasan Produk

Tidak ada ulasan