AMES Garden Hose Reel & Hanger

Sebelum PPN:
Rp1.599.900 - Rp2.399.900
Spesifikasi
UNSPSC40142121
Base Motion TypeStationary
For use withGarden Hose
Hose Reel Primary ApplicationGarden Hoses
Includes GooseneckNo
Includes HoseNo
Includes Leader HoseYes
Maximum Operating Pressure (psi)85
Minimum Operating Pressure (psi)40
Reel ColorBrown; Tan
Swivel Inlet GenderFemale
Swivel Inlet Size (inch)3/4
Swivel Inlet Thread Size (inch)3/4 - 11-1/2
Swivel Inlet TypeGHT
Swivel Outlet GenderMale
Swivel Outlet Size (inch)3/4
Swivel Outlet Thread Size (inch)3/4 - 11-1/2
Swivel Outlet TypeGHT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic wall-mount garden hose hangers keep garden hoses off the ground by manually wrapping hose on hangers. These hangers hold the weight of the hose without sagging and keep the hose from tangling, crimping, or kinking. Garden hose hangers hold up to 150-ft. of garden hose for gardening and landscaping.
Feature
Garden Hose Hanger Garden Hoses Hose Capacity 150 ft (5/8 in I.D.) Includes Hose No Material Polymer Reel Color Tan Overall Height 8 in Overall Length 8 1/2 in Overall Width 7 1/4 in Mount Hole Diameter 1/4 in Number of Mount Holes 2 Fasteners Included No For Use With Garden Hose Slotted Fastening 8 1/2 in L x 7 1/4 in W x 8 in H

Ulasan Produk

Tidak ada ulasan