Vikan Garden Hose Adapter & Connector (Kopler Selang)

Sebelum PPN:
Rp759.900
Spesifikasi
UNSPSC40141719
Fitting MaterialBrass x Brass
Fitting MovementRigid
For Hose Inner Diameter (inch)1 1/32
Hose Fitting A Connection TypeBSPP
Hose Fitting A GenderFemale
Hose Fitting A Size (inch)1/2
Hose Fitting B Connection TypeBSPP
Hose Fitting B GenderFemale
Hose Fitting B Size (inch)3/4
Max. Working Pressure @ 70 F (psi)362
Number of Outlets2
Overall Length (inch)1 61/64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Garden-hose-to-push-fit adapters and connectors are commonly used to join garden hoses to other hose types that have different diameters. Also called push-on fittings, they attach to hoses without the use of crimping tools or clamps. The non-garden hose slides over the push-fit end of the fitting, which has teeth (or barbs) to hold the hose in place and create a seal.
Feature
Garden Hose Adapter Rigid For Hose I.D. 1 1/32 in Hose Fitting A Gender Female Hose Fitting B Gender Female Hose Fitting A Size 1/2 in Hose Fitting B Size 3/4 in Hose Fitting A Connection Type BSPP Hose Fitting B Connection Type BSPP Fitting Material Brass x Brass Overall Length 1 61/64 in Number of Outlets 2 362 psi

Ulasan Produk

Tidak ada ulasan