SWAN ELEMENT Garden Hose

Sebelum PPN:
Rp809.900 - Rp1.199.900
Spesifikasi
UNSPSC31160000
Hose Length (ft)50
StandardsLead Free Standard Under The Federal Safe Drinking Water Act; NSF 61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVC (polyvinyl chloride) garden hoses convey cold water for general purpose watering applications. These flexible hoses are lightweight, which minimizes the effort it takes to lift and move the hose. The hose assemblies have crush-proof fittings on both ends.
Feature
Water Hose Hose Inside Dia 5/8 in Hose Length 50 ft Hose Color White Standards Lead Free Standard Under The Federal Safe Drinking Water Act NSF 61 Features Made From Drink-Safe PVC Materials Kink Resistant No Garden Hose Type Water Hose

Ulasan Produk

Tidak ada ulasan