BUSSMANN Automotive Fuse Assortment Kit (Sekering Otomotif)

Sebelum PPN:
Rp999.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automotive blade fuse kits include an assortment of the most commonly used automotive fuses for protecting vehicle wiring and electrical systems. They contain multiple mini (series ATM) and standard (series ATC) fuses with blade-style contacts and a plastic housing that's color-coded by amperage to help prevent installation of a mismatched fuse.
Feature
Fuse Kit Automotive Blade Fuse Kit Total Number of Fuses Included 6 Fuse Series Included ATC Fuse Class No Fuse Class Not Rated 32V DC Fuse Kit Amp Range 10 to 40 A Fuses Included (1) ATC 10 15 30 40 (2) ATC 20 25 Tool Included (1) FP-A3 Fuse Puller Nonindicating Fast Acting Body Style Blade Body Material Plastic Standards UL Recognized Guide JFHR2 File E56412

Ulasan Produk

Tidak ada ulasan