CARLING TECHNOLOGIES Front Panel-Mount Miniature Circuit Breaker

Sebelum PPN:
Rp499.900 - Rp1.099.900
Spesifikasi
Circuit Breaker TypeMagnetic
Maximum Operating Temperature (°F)185
Minimum Operating Temperature (°F)-40
PhaseSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These miniature circuit breakers use a rocker actuator to manually switch the breaker on and off. They're typically used in household appliances, power strips, medical equipment, audio/visual equipment, and other electrical applications to prevent damage from overcurrents and short circuits. They mount on the front panel of the equipment.
Feature
Panel Mount Circuit Breaker Amps 5 A AC Voltage Rating 250V AC Terminal Connection 1/4 in Tab DC Voltage Rating 32V DC Magnetic Number of Poles 1 Circuit Breaker Actuator Rocker Max AIR Rating Not Rated Curve Type Medium Phase 1 Mounting Type Snap-In Actuator Color Black Actuator Legend I/O On/Off Panel Cutout Size 1.139 in x 1.420 in Max Panel Thickness 0.1 in Max Wire Size Not Specified Length 1.56 in Width 0.77 in Depth 1.9 in Min Operating Temp -40 Degrees F

Ulasan Produk

Tidak ada ulasan