IRWIN Forstner Drill Bit for Smooth Finish & Flat-Bottom Hole (Mata Bor Forstner)

Sebelum PPN:
Rp529.900 - Rp1.499.900
Spesifikasi
UNSPSC27112801
Drill Bit MaterialCarbon Steel
Drill StyleForstner
Hex Size (inch)3/8
Overall Length (inch)3 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Forstner drill bit sets contain multiple bits in different sizes for creating flat-bottom holes and through holes with smooth walls and clean edges in a range of sizes. These bits are used for woodworking applications where the holes will be visible.
Feature
Individual Wood Drilling Bit Set Drill Style Forstner Drill Bit Material Carbon Steel Drill Bit Size 1/4 in 3/8 in 1/2 in 5/8 in 3/4 in 7/8 in 1 in 1 3/8 in Shank Size 3/8 in Overall Length 3 1/2 in Number of Pieces 8

Ulasan Produk

Tidak ada ulasan

Halaman Terkait