MERSEN Forklift Limiter Fuse

Sebelum PPN:
Rp209.900 - Rp819.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, indicating forklift fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow forklift fuses, these series ANN and CNN fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have a see-through window that reveals whether the fuse wire is intact or has melted.
Feature
Forklift Limiter Fuse 500 A 130V AC 80V DC CNN Series Indicating Very Fast Acting Body Style Bolt-On Nonrejection Interrupt Rating 2.5kA at 130V AC 2.5kA at 80V DC Fuse Size 3-3/16 in L x 3/4 in W x 39/64 in D Length 3 3/16 in Width 3/4 in Depth 39/64 in Diameter Not Applicable Equivalent Brand and Series Bussmann ANN Littelfuse CNN Mersen CNN Equivalent Series ANN CNN Body Material Fiberglass Single Element

Ulasan Produk

Tidak ada ulasan

Halaman Terkait