SOG Foldable Knife (Pisau Lipat)

Sebelum PPN:
Rp1.199.900 - Rp5.399.900
Spesifikasi
One-Hand OperationYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The spring-loaded mechanism of these knives assists with folding out the blade. They have a thumb stud or lever to activate the opening mechanism.
Feature
Folding Utility Knife Blade Edge Type Serrated Blade Finish Titanium Nitride Blade Length 3 1/2 in Blade Material Steel Blade Type Serrated Closed Length 4 3/4 in Features Ambidextrous AT-XR Lock Rapid Assisted Opening Streamlined Ergonomic Handle Design Grip Material GRN Handle Color Gray Handle Finish Gray Handle Length 4 3/4 in Handle Material Fiberglass Handle Style Ambidextrous

Ulasan Produk

Tidak ada ulasan

Halaman Terkait