SK PROFESSIONAL TOOLS Flex Socket Adapter

Sebelum PPN:
Rp689.900 - Rp999.900
Spesifikasi
UNSPSC27111704
Bit Retainer TypeQuick Change Ball Bearing
Corrosion ResistantYes
Drive TypeHand
FinishChrome
Impact RatedNo
Input Drive GenderFemale
Input Drive ShapeHex
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non-MagneticNo
Non-SparkingNo
Number of Pieces1
Output Drive GenderMale
Output Drive ShapeSquare
Socket DepthStandard
StandardsASME B107.110-2012
Working Angle90°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1/4" drive flex socket adapters have a one-quarter inch square drive that's compatible with drive tools of the same size.
Feature
Universal Joint Output Drive Shape Square Output Drive Size 1/4 in Output Drive Gender Male Overall Length 1 5/16 in Chrome Hand Input Drive Gender Female Input Drive Shape Hex Input Drive Size 1/4 in Locking No Non-Sparking No

Ulasan Produk

Tidak ada ulasan