SK PROFESSIONAL TOOLS Flex Impact Socket Set

Sebelum PPN:
Rp5.499.900 - Rp5.899.900
Spesifikasi
UNSPSC27111703
Drive Size (inch)3/8
Drive TypeImpact
FinishBlack Oxide
Includes Deep SocketsNo
InsulatedNo
MaterialAlloy Steel
Non-MagneticNo
Non-SparkingNo
Socket Shape6-Point

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SAE flex impact socket sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Socket sets provide an assortment of sockets for a range of fastener sizes.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Impact Socket Set Alloy Steel Black Oxide 3/8 in Impact Rated Yes Socket Depth Standard Socket Shape 6-Point Includes Standard Sockets Yes Standard Socket Style/Size Standard 6-Point 1/2 in 11/16 in 3/4 in 3/8 in 5/16 in 5/8 in 7/16 in 9/16 in Standard Socket Count/Style (8) 6-Point Includes Deep Sockets No Deep Socket Count/Style None Drive Type Impact

Ulasan Produk

Tidak ada ulasan

Halaman Terkait