POWER FIRST Flag Disconnect Terminal (Terminal Kabel Sudut)

Sebelum PPN:
Rp439.900
Spesifikasi
UNSPSC39121409
Barrel Inner Diameter (inch)0.13
Barrel Outer Diameter (inch)0.248
Barrel SizeStandard
Barrel StyleCrimp
Connection Orientation90° Angled
Contact FinishTin
Contact MaterialBrass
Current (A)24
Disconnect StyleTab
Flammability RatingV-2
Insulation ColorYellow
Insulation CoverageFull Coverage
Insulation MaterialNylon
Max. Wire Size (AWG)10
Maximum Operating Temperature (°F)221
Maximum Voltage (V) 300
Min. Wire Size (AWG)12
Overall Length (inch)0.906
RohS CompliantYes
Seam StyleButted
StandardsUL/cUL Listed
Strip Length (inch)3/8
Tab Thickness (inch)0.032
Tab Width (inch)0.25
Terminal TypeSocket
Termination StyleCrimp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flag disconnects have no insulation and provide an unobstructed view of their barrel for more precise crimping and to allow inspection of the wire contact and tensile strength. Non-insulated flag disconnects are suitable for higher voltage applications but should never be used in corrosive environments or anywhere the connection might get inadvertently touched.
Feature
Female Flag Disconnect Contact Finish Tin Contact Material Brass Disconnect Style Tab Insulation Color Bare Insulation Coverage None Insulation Material None Maximum Operating Temperature 221 Degrees F Minimum Wire Size 16 AWG Maximum Wire Size 14 AWG Maximum Voltage 600 V Tab Thickness 0.032 in Tab Width 0.25 in Terminal Type Socket Termination Style Crimp RoHS Compliant Yes Seam Style Butted Standards UL/cUL Listed Barrel Inside Diameter 0.087 in Barrel Size Standard

Ulasan Produk

Tidak ada ulasan