Panduit Flag Disconnect

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC39121409
Barrel StyleFunnel Entry
Connection Orientation90° Angled
Contact FinishTin
Contact MaterialBrass
Flammability RatingHB; V-2
Insulation CoverageFull Coverage
Insulation MaterialNylon
Maximum Operating Temperature (°F)221
Maximum Voltage (V) 600
Minimum Operating Temperature (°F)-60
Overall Length (inch)0.58
RohS CompliantYes
Seam StyleButted
StandardsC22.2 No.153; CSA Certified LR31212; UL 310 Listed; UL Listed 20H3 E78522
Strip Length (inch)1/4
Tab Thickness (inch)0.032
Tab Width (inch)0.25
Terminal TypeSocket
Termination StyleCrimp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flag disconnects have insulation around their entire body that helps prevent wire strands from falling out, stop accidental touch, and protect the connection from short circuits, deterioration, and corrosion damage.
Feature
Female Flag Disconnect Contact Finish Tin Contact Material Brass Insulation Color Red Insulation Coverage Full Coverage Insulation Material Nylon Maximum Operating Temperature 221 Degrees F Minimum Wire Size 22 AWG Maximum Wire Size 18 AWG Maximum Voltage 600 V Tab Thickness 0.032 in Tab Width 0.25 in Terminal Type Socket Termination Style Crimp UL 94 Flammability Rating HB V-2 RoHS Compliant Yes Seam Style Butted

Ulasan Produk

Tidak ada ulasan