Greenlee Fishing Lin & Conduit Piston for Vacuum Fishing System (Kit Penarik Kabel)

Sebelum PPN:
Rp12.999.900
Spesifikasi
UNSPSC26101736
Compatible Blower/Vacuum SeriesGreenlee
Compatible ConduitEMT; IMC; Rigid
Compatible Conduit Size (inch)1/2; 3/4; 1; 1 1/4; 1 1/2; 2
Compatible Mfr. Model Number390
MaterialFoam
Overall Height (inch)15
Overall Length (ft)2150
Overall Width (inch)12
Tensile Strength (lbf)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessory sets include fishing line, pistons to fit different conduit sizes, and other attachments for power fishing systems. They assist with feeding the line, measuring the run, and fishing through the cable or wire.
Feature
Power Fishing Accessory Kit Product Type Power Fishing System Accessory Kit Overall Length 2 150 ft Tensile Strength 85 lbf Compatible Conduit EMT IMC Rigid Compatible Conduit Size 1/2 in 3/4 in 1 in 1 1/4 in 1 1/2 in 2 in Material Foam Includes 595 Fish Line Adapter Nozzle Overall Height 15 in Overall Width 12 in Compatible Blower/Vacuum Manufacturer Part Number 390 Compatible Blower/Vacuum Series Greenlee

Ulasan Produk

Tidak ada ulasan