Gardner Bender Fishing Lin & Conduit Piston for Vacuum Fishing System

Sebelum PPN:
Rp1.599.900 - Rp4.199.900
Spesifikasi
UNSPSC27113101
Compatible Blower/Vacuum SeriesGardner Bender
Compatible ConduitEMT; Flexible; IMC; PVC; Rigid
Compatible Mfr. Model NumberB60; BV208DA; JO225LC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fishing lines provide a strong, lightweight cord to span a run of conduit and pull wire or cable along the length of the run. They tie onto a conduit piston, which guides the line through the conduit.
Feature
Fishing Line Product Type Fishing Line Overall Length 6 500 ft Tensile Strength 210 lbf Compatible Conduit EMT Flexible IMC PVC Rigid Compatible Conduit Size 1/2 in 6 in Material Polyolefin Includes Bucket Overall Height 12.8 in Overall Width 12 in Compatible Blower/Vacuum Manufacturer Part Number B60 BV208DA JO225LC Color Blue Compatible Blower/Vacuum Series Gardner Bender Tool Capacity 210 lb

Ulasan Produk

Tidak ada ulasan