Ideal Fish Tape Accessories

Sebelum PPN:
Rp549.900 - Rp5.399.900
Spesifikasi
UNSPSC27113101
Max. Wire Capacity (AWG)10
Min. Wire Capacity (AWG) (AWG)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These eyelets replace broken or missing eyelets on compatible fish tapes. Eyelets attach to the end of fish tape and provide a connection point for attaching the wire.
Feature
Fish Tape Eyelets Product Type Fish Tape End Style Metal Eyelet Material Steel Tool Length 1 ft Maximum Wire Capacity 10 AWG Minimum Wire Capacity 24 AWG Maximum Pull 500 lb Compatible with Brand S-Class Compatible with Product Type S-Class(R) Fish Tapes Includes (4) Eyelets

Ulasan Produk

Tidak ada ulasan