Greenlee Fish Tape (Kawat Penarik Kabel)

Sebelum PPN:
Rp3.799.900 - Rp3.999.900
Spesifikasi
UNSPSC27113101
Case Diameter (inch)13
Case StyleInterior Reel
Case Winding TypeFree-Spinning Interior Reel
Includes Graduation MarksYes
Tape End StyleFormed Hook
Tape MaterialSteel
Tape ShapeFlat
Tape Tensile Strength (lbs)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel fish tapes provide a strong, general use tape for applications where wire won't be pulled near live circuits and tape won't be used in wet or corrosive environments.
Feature
Steel Fish Tape Tape End Style Formed Hook Tape Length 100 ft Tape Material Steel Tape Shape Flat Case Winding Type Free-Spinning Interior Reel Tape Diameter 1/4 in Tape Tensile Strength 400 lb Maximum Wire Capacity Not Applicable Case Diameter 13 in Minimum Wire Capacity Not Applicable Includes Graduation Marks Yes Non-Conductive No Voltage Rating Not Applicable Case Style Interior Reel Replacement Tape Cartridge Number RFTXS-100W Tape Width 1/4 in Tool Weight 8.1 lb

Ulasan Produk

Tidak ada ulasan