JONARD TOOLS Fish Stick, Glow Rod & Magnetic Retriever (Alat Pengambil Magnetik)

Sebelum PPN:
Rp1.299.900 - Rp9.499.900
Spesifikasi
UNSPSC27113101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable retrieval kits pull wire through a wall or under a carpet with their magnetic leader and roller. The leader attaches to the wire and drops into the wall cavity. The roller glides on the surface to attract and move the leader from the outside, guiding it to the desired exit point.
Feature
Magnetic Cable Retrieval Kit Product Type Magnetic Cable Retrieval System End Style Single Hook Material Plastic Tool Length 9 3/4 in Maximum Pull 40 lb Features Ultra-Strong Neodymium Magnets Includes 3/4 in Drop Magnet with Pull Line Carrying Case Magnetic Retriever

Ulasan Produk

Tidak ada ulasan