CAROL Fire Alarm Cable (Kabel Detektor Kebakaran)

Sebelum PPN:
Rp3.599.900 - Rp19.999.900
Spesifikasi
ApplicationAlarm Systems; Audio Systems
Jacket MaterialPVC
Max. Voltage Rating (V)300
Outside Diameter (inch)0.2
Solid/StrandedSolid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unpaired shielded fire cables consist of a collection of solid individual and insulated wires bundled together and encased by a protective layer of external insulation. These cables have a braided or foil shield to safeguard against electromagnetic interference (EMI) and maintain the integrity of transmitted signals. They are often used for smoke detectors and fire alarm systems.
Feature
Fire Alarm Cable Cable Length 500 ft Fire Rating Riser Number of Strands Not Applicable Conductor Gauge 16 AWG Insulation Material S-R PVC Jacket Color Red Jacket Material PVC Shielded Shielded Shielding Material Flexfoil Polyester Supported Aluminum Foil Solid/Stranded Solid Number of Conductors 2 Outside Diameter 0.2 in Package Type Spool Application Alarm Systems Audio Systems Maximum Voltage Rating 300 V NEC Article and Type 725 CL3R 760 FPLR 800 CMR Number of Pairs 0

Ulasan Produk

Tidak ada ulasan